- 2 15/16 in Bore Diameter
- 6.299 in Outer Diameter
- 4 3/32 in Bore Length
- Single Set Collar Shaft Locking
description
- UG347L Unmounted Replacement Bearings Ball Bearings
features
- 2 15/16" Unmounted Ball Bearing
- Heavy Duty
- Setscrew Locking
- Clearance Seal
| I.D. | 2.9375 in |
| Inch/Metric | Inch Bore |
| Bore Length | 4 3/32 in |
| Static Load Rating | 17300 lb |
| Bore Dia. [Min] | 3/4 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Roller Spin | 0.034 cps |
| Shaft Locking | Single Set Collar |
| Setscrew Torque | 620-680 in/lbs |
| Bore Dia. [Max] | 3 15/16 in |
| RPM [Max] | 3700 rpm |
| O.D. | 6.299 in |
| Collar O.D. | 4 15/16 in |
| Enclosure | Double Sealed |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Outer Ring Width | 1.693 in |
| Dynamic Load Rating | 26140 lb |
| Seal Type | Clearance Seals |
| Short Hub Length | 1.71875 in |
| Series | 300 |
| Vibration Frequency Inner Ring Defect | 0.082 cps |
| Length Through Bore | 4.09375 in |
| Material | Steel |
| Overall Width | 4 13/32 in |
| Set Screw Torque | 620 to 680 in lb |
| Locking Collar O.D. | 4 15/16 in |
| Locking Device | Setscrew Locking |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Heavy |
| Inner Ring Hub Diameter | 3.990 in |
| Rolling Element | Ball Bearing |
| Duty | Heavy-Duty |
| Bearing Type | Ball Bearing |
| Lubrication | Exxon Ronex MP |
| Internal Clearance | C3 Standard |
| Lubrication Type | EXXON RONEX MP STD |
| Temperature Range [Max] | 225 °F |
| Retainer Type | Nylon |
| Bore Type | Round Bore |
| Speed [Max] | 3700 rpm |
| Locking Collar Width | 7/8 in |
| Primary Seal | Clearance Seal With Flingers |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| Weight | 13.0 LB |
| EAN or UPC | 662327735425 |

