- 1 11/16 in Bore Diameter
- 4.331 in Outer Diameter
- 2 1/2 in Bore Length
- Single Set Collar Shaft Locking
description
- UG3K27L Unmounted Replacement Bearings Ball Bearings
features
- 1 11/16" Unmounted Ball Bearing
- Heavy Duty
- Adapter Mounted
- Clearance Seal
| Inner Ring Hub Diameter | 2.702 in |
| Short Hub Length | 31/32 in |
| I.D. | 1.6875 in |
| Outer Ring Width | 1.26 in |
| Static Load Rating | 8500 lb |
| Bore Dia. [Max] | 3 7/16 in |
| Lubrication Type | EXXON RONEX MP STD |
| Length Through Bore | 2.5 in |
| Lubrication | Exxon Ronex MP |
| Shaft Locking | Single Set Collar |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1 11/16 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Vibration Frequency Roller Spin | 0.033 cps |
| Duty Type | Heavy |
| Inch/Metric | Inch Bore |
| Collar O.D. | 2 11/16 in |
| Temperature [Max] | 225 °F |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Retainer Type | Nylon |
| Enclosure | Double Sealed |
| Locking Device | Adapter Sleeve |
| Seal Type | Clearance Seals |
| Duty | Heavy-Duty |
| O.D. | 4.331 in |
| Dynamic Load Rating | 13900 lb |
| RPM [Max] | 5600 rpm |
| Rolling Element | Ball Bearing |
| Locking Collar Width | 21/32 in |
| Speed [Max] | 5600 rpm |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 Standard |
| Locking Collar O.D. | 2 11/16 in |
| Bore Length | 2 1/2 in |
| Series | 300 |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Clearance Seal With Flingers |
| Weight | 6.6 LB |
| EAN or UPC | 793699402643 |

