- Steel Lockwasher
- W Series
- 10 mm Shaft Diameter
- 0.0420" Thick
| Diameter Over Tangs | 7/8 in |
| Shaft Dia. | 10 mm |
| Locknut Series | AN Series, N Series |
| Thickness | 0.042 in |
| Lockwasher Series | W Series |
| Material | Steel |
| Weight | 0.1 LB |
| EAN or UPC | 662327151355 |
-
Prop 65


