- Lockwasher
description
- W01 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Thickness | 0.042 in |
| Material | Steel |
| Diameter Over Tangs | 1 1/64 in |
| Shaft Dia. | 12 mm |
| Weight | 0.2 LB |
| EAN or UPC | 662327151362 |

