- Steel Lockwasher
- W Series
- 17 mm Shaft Diameter
- 0.0420" Thick
description
- W03 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Diameter Over Tangs | 1 21/64 in |
| Shaft Dia. | 17 mm |
| Material | Steel |
| Lockwasher Series | W Series |
| Thickness | 0.042 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.034 LB |
| EAN or UPC | 662327151386 |
-
Prop 65


