- Steel Lockwasher
- W Series
- 20 mm Shaft Diameter
- 0.0420" Thick
description
- W04 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Material | Steel |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.042 in |
| Shaft Dia. | 20 mm |
| Diameter Over Tangs | 1 17/32 in |
| Weight | 0.25 LB |
| EAN or UPC | 662327151393 |
-
Prop 65


