- Steel Lockwasher
- W Series
- 25 mm Shaft Diameter
- 0.0500" Thick
description
- W05 Parts Bearing Parts & Kits
| Lockwasher Series | W Series |
| Shaft Dia. | 25 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 1 23/32 in |
| Material | Steel |
| Thickness | 0.05 in |
| Weight | 0.017 LB |
| EAN or UPC | 662327151409 |

