- Steel Lockwasher
- W Series
- 30 mm Shaft Diameter
- 0.0500" Thick
description
- W06 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Lockwasher Series | W Series |
| Material | Steel |
| Shaft Dia. | 30 mm |
| Thickness | 0.05 in |
| Diameter Over Tangs | 1 59/64 in |
| Locknut Series | AN Series, N Series |
| Weight | 0.25 LB |
| EAN or UPC | 662327151416 |
-
Prop 65


