- Steel Lockwasher
- W Series
- 40 mm Shaft Diameter
- 0.0580" Thick
description
- W08 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Material | Steel |
| Diameter Over Tangs | 2 15/32 in |
| Locknut Series | AN Series, N Series |
| Thickness | 0.058 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 40 mm |
| Weight | 0.25 LB |
| EAN or UPC | 662327151430 |
-
Prop 65


