- Steel Lockwasher
- W Series
- 60 mm Shaft Diameter
- 0.0630" Thick
description
- W12 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Material | Steel |
| Lockwasher Series | W Series |
| Shaft Dia. | 60 mm |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 3 11/32 in |
| Thickness | 0.063 in |
| Weight | 0.2 LB |
| EAN or UPC | 662327151478 |
-
Prop 65


