- Steel Lockwasher
- W Series
- 70 mm Shaft Diameter
- 0.0630" Thick
description
- W14 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Locknut Series | AN Series, N Series |
| Thickness | 0.063 in |
| Diameter Over Tangs | 3 53/64 in |
| Lockwasher Series | W Series |
| Material | Steel |
| Shaft Dia. | 70 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662327151515 |
-
Prop 65


