- Steel Lockwasher
- W Series
- 75 mm Shaft Diameter
- 0.0720" Thick
description
- W15 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Lockwasher Series | W Series |
| Shaft Dia. | 75 mm |
| Diameter Over Tangs | 4 7/64 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.072 in |
| Weight | 0.1 LB |
| EAN or UPC | 662327151522 |
-
Prop 65


