- Steel Lockwasher
- W Series
- 80 mm Shaft Diameter
- 0.0720" Thick
description
- W16 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 4 3/8 in |
| Thickness | 0.072 in |
| Lockwasher Series | W Series |
| Shaft Dia. | 80 mm |
| Weight | 0.1 LB |
| EAN or UPC | 662327151539 |
-
Prop 65


