- Steel Lockwasher
- W Series
- 90 mm Shaft Diameter
- 0.0940" Thick
description
- W18 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Shaft Dia. | 90 mm |
| Lockwasher Series | W Series |
| Thickness | 0.094 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 4 15/16 in |
| Weight | 0.5 LB |
| EAN or UPC | 662327151553 |
-
Prop 65


