- Steel Lockwasher
- W Series
- 95 mm Shaft Diameter
- 0.0940" Thick
| Shaft Dia. | 95 mm |
| Lockwasher Series | W Series |
| Diameter Over Tangs | 5 7/32 in |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Thickness | 0.094 in |
| Weight | 0.25 LB |
| EAN or UPC | 662327151560 |
-
Prop 65


