Link-Belt
W2224ELK97
1 1/2 in Intermediate Duty Eccentric Cam Locking Collar Single Lip Ball Bearing
Item #101966285
- 1 1/2 in Bore Diameter
- 3.15 in Outer Diameter
- 1 23/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- W2224ELK97 Unmounted Replacement Bearings Ball Bearings
features
- 1 1/2" Unmounted
- Non Relubricatable
- Spherical OD
- Ball Bearing
- Intermediate Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Collar E Coated
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Lubrication | Relubricatable |
| Inner Ring Hub Diameter | 2.083 in |
| Bore Length | 1 23/32 in |
| Enclosure | Double Sealed |
| Speed [Max] | 4500 rpm |
| Lubrication Type | EXXON RONEX MP STD |
| Shaft Locking | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1.188 in |
| Bore Type | Round Bore |
| Temperature [Max] | 225 °F |
| Static Load Rating | 4460 lb |
| Series | 200 |
| Setscrew Torque | 290-325 in/lbs |
| Internal Clearance | C3 Standard |
| Locking Collar O.D. | 2 3/8 in |
| Outer Ring Width | 0.866 in |
| Short Hub Length | 0.433 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| I.D. | 1.250 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bore Dia. [Max] | 2 in |
| Vibration Frequency Roller Spin | 0.037 cps |
| Duty Type | Intermediate |
| O.D. | 3.15 in |
| Dynamic Load Rating | 7330 lb |
| Bearing Design | Non-Expansion |
| Duty | Intermediate-Duty |
| Seal Type | E Lip Seals |
| Locking Collar Width | 23/32 in |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| Bore Dia. [Min] | 1/2 in |
| Retainer Type | Nylon |
| No. of lips | Single |
| Available Seal Type | E Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 1.53 LB |
| EAN or UPC | 793699465785 |
