- Steel Lockwasher
- W Series
- 120 mm Shaft Diameter
- 1/8" Thick
description
- W24 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 6 15/32 in |
| Lockwasher Series | W Series |
| Thickness | 0.125 in |
| Shaft Dia. | 120 mm |
| Material | Steel |
| Weight | 0.396 LB |
| EAN or UPC | 662327152093 |
-
Prop 65


