- Lockwasher
description
- W26 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Thickness | 0.125 in |
| Diameter Over Tangs | 7 1/32 in |
| Material | Steel |
| Shaft Dia. | 130 mm |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Weight | 0.2 LB |
| EAN or UPC | 662327152109 |

