- Lockwasher
description
- W32 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Diameter Over Tangs | 8 7/16 in |
| Shaft Dia. | 160 mm |
| Material | Steel |
| Locknut Series | AN Series, N Series |
| Lockwasher Series | W Series |
| Thickness | 0.156 in |
| Weight | 0.5 LB |
| EAN or UPC | 662327152130 |

