- Steel Lockwasher
- W Series
- 220 mm Shaft Diameter
- 0.1560" Thick
description
- W44 Parts Bearing Parts & Kits
features
- Lockwasher for Spherical Roller Bearing
| Material | Steel |
| Thickness | 0.156 in |
| Shaft Dia. | 220 mm |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Diameter Over Tangs | 11 7/16 in |
| Weight | 1.78 LB |
| EAN or UPC | 662327152178 |
-
Prop 65


