Link-Belt
WB216EL
1 in Intermediate Duty Eccentric Cam Locking Collar Single Lip Ball Bearing
Item #103869276
- 1 in Bore Diameter
- 2.047 in Outer Diameter
- 1 7/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- WB216EL Unmounted Replacement Bearings Ball Bearings
features
- 1" Unmounted Ball Bearing
- Intermediate Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Cylindrical OD
- Non-Relubricatable
| Retainer Type | Nylon |
| Set Screw Torque | 87 to 92 in lb |
| Vibration Frequency Roller Spin | 0.039 cps |
| Inner Ring Width | 0.844 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Duty Type | Intermediate |
| Lubrication Type | EXXON RONEX MP STD |
| Static Load Rating | 1760 lb |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.21875 in |
| Collar O.D. | 1 1/2 in |
| Internal Clearance | C3 Standard |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Inner Ring Hub Diameter | 1.210 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Dynamic Load Rating | 3150 lb |
| Series | 200 |
| Setscrew Torque | 87-92 in/lbs |
| Enclosure | Double Sealed |
| Short Hub Length | 0.295 in |
| Temperature [Max] | 225 °F |
| Bore Dia. [Min] | 0.5 in |
| I.D. | 1.000 in |
| Duty | Intermediate-Duty |
| Outer Ring Width | 0.591 in |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Bore Dia. [Max] | 2 in |
| O.D. | 2.047 in |
| Locking Collar Width | 17/32 in |
| Bearing Type | Ball Bearing |
| Locking Collar O.D. | 1 1/2 in |
| Bore Length | 1 7/32 in |
| Locking Device | Eccentric Cam Locking Collar |
| Speed [Max] | 6800 rpm |
| Shaft Locking | Eccentric Locking Collar |
| RPM [Max] | 6800 rpm |
| Seal Type | E Lip Seals |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Available Seal Type | E Lip Seal |
| Outer Ring Fillet Radius | 0.039 in |
| No. of lips | Single |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 0.525 LB |
| EAN or UPC | 793699283402 |
