Link-Belt
WB2E20ELK4
1 1/4 in Intermediate Duty 100% Grease Fill Single Lip Ball Bearing
Item #102410162
- 1 1/4 in Bore Diameter
- 2.441 in Outer Diameter
- 1 13/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- WB2E20ELK4 Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted
- Non Relubricatable
- Cylindrical OD
- Ball Bearing
- Intermediate Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- 100% Grease Fill
| Duty Type | Intermediate |
| O.D. | 2.441 in |
| Series | 200 |
| Inner Ring Hub Diameter | 1.587 in |
| Rolling Element | Ball Bearing |
| Bore Dia. [Max] | 2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Shaft Locking | Eccentric Locking Collar |
| Bore Length | 1 13/32 in |
| Speed [Max] | 5600 rpm |
| Bore Dia. [Min] | 1/2 in |
| Duty | Intermediate-Duty |
| Dynamic Load Rating | 4390 lb |
| Setscrew Torque | 165-185 in/lbs |
| Enclosure | Double Sealed |
| Internal Clearance | C3 Standard |
| Inner Ring Width | 0.938 in |
| Inch/Metric | Inch Bore |
| I.D. | 1.250 in |
| Short Hub Length | 0.354 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Outer Ring Width | 0.709 in |
| Bearing Type | Ball Bearing |
| Seal Type | E Lip Seals |
| Locking Collar O.D. | 1 3/4 in |
| Lubrication | Relubricatable |
| Vibration Frequency Roller Spin | 0.039 cps |
| Bore Type | Round Bore |
| Temperature [Max] | 225 °F |
| Static Load Rating | 2530 lb |
| Retainer Type | Nylon |
| Locking Device | Eccentric Cam Locking Collar |
| Locking Collar Width | 5/8 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Available Seal Type | E Lip Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Outer Ring Fillet Radius | 0.039 in |
| Special Lube Percent | 100% Grease Fill |
| Weight | 0.71 LB |
| EAN or UPC | 662327815653 |
