Link-Belt
WF3S2E20E
1 1/4 in Cast Iron Setscrew Locking Intermediate Duty 4 Bolt Flange Block
Item #102141090
- 1 1/4 in Shaft Diameter
- 4 Bolt
- Cast Iron Housing Material
- Single Lip
description
- WF3S2E20E Flange Blocks Ball Bearings
features
- 1 1/4" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 4-Bolt Square Flange Block
- Setscrew Locking
- Single Lip Contact Seal
- Nylon Coated Housing
| Retainer Type | Nylon |
| Lubrication | Relubricatable |
| Fixed Expansion | Fixed |
| Static Load Rating [Max] | 2530 lbf |
| Series | 200 |
| Bore Range [Max] | 1.9375 in |
| Mounted Unit Duty | Intermediate Duty |
| RPM [Max] | 5600 rpm |
| Shaft Dia. | 1.25 in |
| Length Through Bore | 1.34375 in |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 4390 lb |
| Bolt Size | 7/16 in |
| Shape | Square |
| Lubricant Type | Chevron FM2 |
| Grease Fitting Size | 1/8 NPT |
| Flange Thickness | 19/32 in |
| Bolt Circle Dia. | 4 19/32 in |
| Seal Type | Single Lip Contact Seal |
| Mounting Bolt Size | 7/16 in |
| Style | 4-Bolt Flange |
| Primary Seal | Buna Single Lip Contact Seal |
| Temperature Range [Max] | 225 °F |
| Bearing Insert | SG2E20ELK82/99A |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 25/64 in |
| Standoff Distance | 25/64 in |
| Distance Between Bolt Holes | 3 1/4 in |
| Housing Length | 4 1/4 in |
| Housing Width | 1 5/16 in |
| Locking Device | Setscrew Locking |
| Finish | Nylon |
| Housing Diameter | 3 3/16 in |
| Static Load Rating | 2530 lb |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Mounting Housing Width | 19/32 in |
| No. of lips | Single |
| Bolt Hole Spacing | 3 1/4 in |
| Bearing Design | Non-Expansion |
| Bore Length | 1 11/32 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Height | 4 1/4 in |
| Mounting Pad Width | 4 1/4 in |
| No. of Bolts | 4 |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Duty Type | Intermediate |
| Bore Range [Min] | 0.75 in |
| Bearing Coating Material | Black Oxide |
| Duty | Corrosion Resistant-Duty |
| Inch/Metric | Inch |
| Overall Width | 1 47/64 in |
| Available Seal Type | E Lip Seal |
| Temperature Range [Min] | -20 °F |
| End Type | Open End |
| Speed [Max] | 5600 rpm |
| Temperature [Max] | 225 °F |
| Housing Overall Circle Diameter | 5 19/32 in |
| Set Screw Torque | 87-92 in/lbs |
| Housing Coating | Nylon Coated |
| Housing Construction | 1 Piece |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Setscrew Torque | 87-92 in/lbs |
| Vibration Frequency Roller Spin | 0.039 cps |
| Weight | 2.86 LB |
| EAN or UPC | 662327480240 |
