- WH78 Narrow Series Welded Steel Conveyor Chain
- 2.609" Pitch
| Pin Diameter | 1/2 in |
| Chain Pitch | 2.609 in |
| Link Plates Thickness | 1/4 in |
| Thickness | 1.13 in |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Material | Steel |
| Rated Working Load | 3500 lbs |
| Chain Construction | Narrow Series Welded Steel Conveyor Chain |
| Roller Width | N/A |
| Chain Series | WH78 |
| Pin Overall Length | 2.98 in |
| Type | N/A |
| Weight | 6.0 LB |
-
Prop 65


