- 1 3/16 in Shaft Diameter
- 2 Bolt
- Intermediate Duty
description
- WPT3W219EK29 Pillow Blocks Ball Bearings
features
- 1 3/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron 2-Bolt Tapped Base Pillow Block
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Nylon Coated Housing
- Inner & Outer Ring Not Penetrated
| Shaft Dia. | 1.1875 in |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Speed [Max] | 5600 rpm |
| Primary Seal | Buna Single Lip Contact Seal |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Inch/Metric | Inch Bore |
| Static Load Rating | 2530 lb |
| Dynamic Load Rating | 4390 lb |
| Lubrication Type | EXXON RONEX MP STD |
| Retainer Type | Nylon |
| Fixed Expansion | Fixed |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Vibration Frequency Roller Spin | 0.039 cps |
| Coating | Nylon Coated |
| Duty Type | Intermediate |
| Weight | 1.396 LB |
| EAN or UPC | 662327721725 |

