Link-Belt
WTH3S223E
1 7/16 in Cast Iron Intermediate Duty Setscrew Locking Single Lip Take Up Block
Item #102138755
- 1 7/16 in Shaft Diameter
- 1 9/16 in Bore Length
- 4800 rpm Maximum Speed
- 165-185 in/lbs Setscrew Torque
description
- WTH3S223E Take-up Blocks Ball Bearings
features
- 1 7/16" Mounted Ball Bearing
- Intermediate Duty
- Cast Iron Center Pull Wide Slot Take-up Block
- Setscrew Locking
- Single Lip Contact Seal
- Nylon Coated Housing
| Lubrication | Relubricatable |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Adjustment Pad Height | 2 5/16 in |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Housing Length | 4 13/16 in |
| Overall Length | 4.8125 in |
| Inch/Metric | Inch |
| Slot Length | 0.531 in |
| Available Seal Type | E Lip Seal |
| Type | Ball Bearing |
| Retainer Type | Nylon |
| Speed [Max] | 4800 rpm |
| Lubrication Type | MOBIL FM222 FOOD GRADE H1 |
| Static Load Rating | 3440 lb |
| Housing Height | 4 1/8 in |
| Bearing Coating Material | Black Oxide |
| Overall Width | 1 45/64 in |
| Shank Height | 2 5/16 in |
| Grease Fitting Size | 1/8 NPT |
| Housing Material | Cast Iron |
| Adjustment Slot Width | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Internal Clearance | C3 Standard |
| Take-Up Types | Wide Slot |
| Slot Spacing | 3.5 in |
| Primary Seal | Buna Single Lip Contact Seal |
| Shank End to Center of Shaft | 2 31/32 in |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Bearing Design | Non-Expansion |
| Housing Width | 1 3/16 in |
| Screw Diameter | 7/8 in |
| Locking Device | Spring Locking Collar |
| Dynamic Load Rating | 5810 lb |
| Duty Type | Intermediate |
| Shaft Dia. | 1 7/16 in |
| Take-Up Slot Length | 2 3/4 in |
| Slot Width | 0.53125 in |
| Housing Coating | Nylon Coated |
| Overall Height | 4.125 in |
| Temperature [Max] | 225 °F |
| Fixed Expansion | Fixed |
| Vibration Frequency Roller Spin | 0.038 cps |
| Length Through Bore | 1.5625 in |
| Bore Length | 1 9/16 in |
| Base to Centerline Height | 2 31/32 in |
| Setscrew Torque | 165-185 in/lbs |
| Overall Height [Min] | 4.125 in |
| Between Frame Width | 3 1/2 in |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Shaft Locking | Setscrew |
| Weight | 3.5 LB |
| EAN or UPC | 662327482930 |
