Link-Belt
YB220NL
1 1/4 in Standard Duty Eccentric Cam Locking Collar Single Lip Ball Bearing
Item #102074869
- 1 1/4 in Bore Diameter
- 2.835 in Outer Diameter
- 2 1/64 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YB220NL Unmounted Replacement Bearings Ball Bearings
features
- 1 1/4" Unmounted Ball Bearing
- Standard Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Non-relubricatable
- Cylindrical OD
| Internal Clearance | C3 Standard |
| Cage Type | Metal |
| RPM [Max] | 6850 rpm |
| Speed [Max] | 6850 rpm |
| Vibration Frequency Fundamental Train | 0.007 cps |
| I.D. | 1.250 in |
| Enclosure | Double Sealed |
| Temperature Range [Max] | 225 °F |
| Material | Steel |
| Retainer Type | Nylon |
| Bearing Type | Ball Bearing |
| Capacity | Standard Capacity |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Preload Level | None |
| Outer Ring Width | 0.669 in |
| Precision Level | Standard (ABEC 1) |
| Short Hub Length | 0.742 in |
| Locking Collar Width | 11/16 in |
| Collar O.D. | 2 3/16 in |
| Contact Angle | 0° |
| Seal Material | Rubber |
| Locking Collar O.D. | 2 3/16 in |
| Length Through Bore | 2.01563 in |
| Bore Dia. [Min] | 1/2 in |
| Origin | Wide Inner Ring |
| Bore Length | 2 1/64 in |
| Seal Type | N Lip Seals |
| Bearing Design | Non-Expansion |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Bore Type | Round Bore |
| Dynamic Load Rating | 5810 lb |
| Inner Ring Hub Diameter | 1.847 in |
| O.D. | 2.835 in |
| Static Load Rating | 3440 lb |
| Inner Ring Width | 1.484 in |
| Locking Device | Eccentric Cam Locking Collar |
| Precision | Standard |
| Lubricant | Petroleum Base |
| Rolling Element | Ball Bearing |
| Snap Ring | No Snap Ring |
| Fillet Radius | 0.039 in |
| Vibration Frequency Roller Spin | 0.038 cps |
| Bore Dia. [Max] | 2 7/16 in |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Temperature [Max] | 225 °F |
| Shaft Locking | Eccentric Locking Collar |
| Ball Material | Steel |
| Lubrication Type | EXXON RONEX MP STD |
| Set Screw Torque | 290 to 325 in lb |
| O.D. Type | Cylindrical |
| No. in Set | Single Bearing |
| Temperature Range [Min] | -20 °F |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 200 |
| Setscrew Torque | 290-325 in/lbs |
| Duty Type | Standard |
| Duty | Standard-Duty |
| Outer Ring Fillet Radius | 0.039 in |
| No. of lips | Single |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| Weight | 1.5 LB |
| EAN or UPC | 662327152734 |
