- 1 7/8 in Bore Diameter
- 3.543 in Outer Diameter
- 2 15/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YB230HL Unmounted Replacement Bearings Ball Bearings
features
- 1 7/8" Unmounted Ball Bearing
- Standard Duty
- Non-relubricatable
- Cylindrical O.D outer race
- Eccentric Cam Locking Collar
- Clearance Seal
| Series | 200 |
| Retainer Type | Nylon |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Cam Locking Collar |
| Locking Collar O.D. | 2 3/4 in |
| Shaft Locking | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7920 lb |
| Inner Ring Hub Diameter | 2.475 in |
| Temperature [Max] | 225 °F |
| Duty Type | Standard |
| Outer Ring Width | 0.787 in |
| Enclosure | Double Sealed |
| Setscrew Torque | 290-325 in/lbs |
| Internal Clearance | C3 Standard |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Short Hub Length | 0.969 in |
| Lubrication Type | EXXON RONEX MP STD |
| Speed [Max] | 4800 rpm |
| O.D. | 3.543 in |
| Inner Ring Width | 1.938 in |
| Bearing Design | Non-Expansion |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Lubrication | Non-Relubricatable |
| Seal Type | Clearance Seals |
| Vibration Frequency Roller Spin | 0.045 cps |
| I.D. | 1.875 in |
| Bore Dia. [Max] | 2 7/16 in |
| Bore Length | 2 15/32 in |
| Static Load Rating | 5220 lb |
| Bore Dia. [Min] | 1/2 in |
| Locking Collar Width | 23/32 in |
| Duty | Standard-Duty |
| Primary Seal | Steel Clearance Seal |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Outer Ring Fillet Radius | 0.039 in |
| Weight | 2.35 LB |
| EAN or UPC | 662327152819 |

