- 2 3/16 in Bore Diameter
- 3.937 in Outer Diameter
- 2 13/16 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YB235NL Unmounted Replacement Bearings Ball Bearings
features
- 2 3/16" Unmounted Ball Bearing
- Standard Duty
- Non-relubricatable
- Cylindrical O.D outer race
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
| Series | 200 |
| Short Hub Length | 1.094 in |
| Speed [Max] | 4360 rpm |
| Length Through Bore | 2.8125 in |
| Set Screw Torque | 430 to 460 in lb |
| Bearing Design | Non-Expansion |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Type | Ball Bearing |
| Inner Ring Hub Diameter | 2.749 in |
| Bore Type | Round Bore |
| Bore Length | 2 13/16 in |
| Lubrication | Non-Relubricatable Exxon Ronex MP |
| Internal Clearance | C3 Standard |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| RPM [Max] | 4360 rpm |
| I.D. | 2.1875 in |
| Bore Dia. [Min] | 1/2 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Dia. [Max] | 2 7/16 in |
| Locking Collar O.D. | 3 in |
| Inner Ring Width | 2.188 in |
| Rolling Element | Ball Bearing |
| Temperature [Max] | 225 °F |
| Static Load Rating | 6570 lb |
| Dynamic Load Rating | 9800 lb |
| Inch/Metric | Inch Bore |
| Vibration Frequency Roller Spin | 0.044 cps |
| Outer Ring Width | 0.827 in |
| Enclosure | Double Sealed |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| O.D. | 3.937 in |
| Duty | Standard-Duty |
| Duty Type | Standard |
| Seal Type | N Lip Seals |
| Setscrew Torque | 430-460 in/lbs |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Locking | Eccentric Locking Collar |
| Retainer Type | Nylon |
| Locking Collar Width | 13/16 in |
| Collar O.D. | 3 in |
| Temperature Range [Max] | 225 °F |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| Outer Ring Fillet Radius | 0.059 in |
| No. of lips | Single |
| Weight | 2.94 LB |
| EAN or UPC | 662327152840 |

