Link-Belt
YBG210NL
5/8 in Standard Duty Eccentric Cam Locking Collar Single Lip Ball Bearing
Item #103871310
- 5/8 in Bore Diameter
- 1.575 in Outer Diameter
- 1 15/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YBG210NL Unmounted Replacement Bearings Ball Bearings
features
- 5/8" Unmounted Ball Bearing
- Standard Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
- Cylindrical OD
| Dynamic Load Rating | 2360 lb |
| Retainer Type | Nylon |
| Vibration Frequency Roller Spin | 0.029 cps |
| Inner Ring Hub Diameter | 0.941 in |
| Vibration Frequency Inner Ring Defect | 0.074 cps |
| Inch/Metric | Inch Bore |
| Bore Dia. [Min] | 1/2 in |
| O.D. | 1.575 in |
| Outer Ring Width | 0.472 in |
| Temperature [Max] | 225 °F |
| Set Screw Torque | 87 to 92 in lb |
| Locking Collar Width | 17/32 in |
| Internal Clearance | C3 Standard |
| Collar O.D. | 1 1/8 in |
| Short Hub Length | 0.547 in |
| Vibration Frequency Outer Ring Defect | 0.043 cps |
| Lubrication | Relubricatable Exxon Ronex MP |
| Duty Type | Standard |
| Setscrew Torque | 87-92 in/lbs |
| I.D. | 0.625 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 12000 rpm |
| Bearing Type | Ball Bearing |
| Static Load Rating | 1110 lb |
| Rolling Element | Ball Bearing |
| Lubrication Type | EXXON RONEX MP STD |
| Series | 200 |
| Bore Dia. [Max] | 2 7/16 in |
| Inner Ring Width | 1.094 in |
| Seal Type | N Lip Seals |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Locking Device | Eccentric Cam Locking Collar |
| Length Through Bore | 1.46875 in |
| Shaft Locking | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore |
| Bore Length | 1 15/32 in |
| Duty | Standard-Duty |
| Speed [Max] | 12000 rpm |
| Locking Collar O.D. | 1 1/8 in |
| Enclosure | Double Sealed |
| No. of lips | Single |
| Available Seal Type | N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| Outer Ring Fillet Radius | 0.024 in |
| Weight | 0.324 LB |
| EAN or UPC | 662327409234 |
