- 1 7/16 in Bore Diameter
- 2.835 in Outer Diameter
- 2 1/64 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YG223NL Unmounted Replacement Bearings Ball Bearings
features
- 1 7/16" Unmounted Ball Bearing
- Standard Duty
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- Relubricatable
- Spherical OD
| Setscrew Torque | 290-325 in/lbs |
| Speed [Max] | 6850 rpm |
| Inner Ring Width | 1.484 in |
| Enclosure | Double Sealed |
| Overall Width | 2 1/64 in |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Collar O.D. | 2 3/16 in |
| Shaft Locking | Eccentric Locking Collar |
| RPM [Max] | 6850 rpm |
| Vibration Frequency Roller Spin | 0.038 cps |
| Vibration Frequency Outer Ring Defect | 0.06 cps |
| Series | 200 |
| Inner Ring Hub Diameter | 1.847 in |
| Temperature Range [Max] | 225 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 5810 lb |
| Internal Clearance | C3 Standard |
| Length Through Bore | 2.01563 in |
| Static Load Rating | 3440 lb |
| Locking Device | Eccentric Cam Locking Collar |
| Locking Collar O.D. | 2 3/16 in |
| Locking Collar Width | 11/16 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Material | Steel |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 2 7/16 in |
| I.D. | 1.4375 in |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1/2 in |
| Lubrication Type | EXXON RONEX MP STD |
| O.D. | 2.835 in |
| Duty Type | Standard |
| Temperature [Max] | 225 °F |
| Seal Type | N Lip Seals |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Retainer Type | Nylon |
| Rolling Element | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Short Hub Length | 0.742 in |
| Bore Length | 2 1/64 in |
| Outer Ring Width | 0.748 in |
| Set Screw Torque | 290 to 325 in lb |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Weight | 1.344 LB |
| EAN or UPC | 662327153052 |

