Link-Belt
YG235E3LZ49
2 3/16 in Standard Duty 100% Grease Filled Triple Lip Ball Bearing
Item #103310902
- 2 3/16 in Bore Diameter
- 3.937 in Outer Diameter
- 2 13/16 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YG235E3LZ49 Unmounted Replacement Bearings Ball Bearings
features
- 2 3/16" Unmounted Ball Bearing
- Standard Duty
- Relubricatable
- Eccentric Cam Locking Collar
- Triple Lip Contact Seal
- No Anti Rotation Pin
- 100% Grease Filled
| Enclosure | Double Sealed |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Shaft Locking | Eccentric Locking Collar |
| Bore Dia. [Min] | 1/2 in |
| Internal Clearance | C3 Standard |
| Seal Type | E3 Triple Lip Seal |
| Bore Length | 2 13/16 in |
| Setscrew Torque | 430-460 in/lbs |
| Retainer Type | Nylon |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Dia. [Max] | 2 7/16 in |
| Temperature [Max] | 225 °F |
| Duty Type | Standard |
| Short Hub Length | 1.094 in |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Duty | Standard-Duty |
| Outer Ring Width | 0.984 in |
| Locking Collar O.D. | 3 in |
| Bearing Type | Ball Bearing |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Inner Ring Hub Diameter | 2.749 in |
| O.D. | 3.937 in |
| Locking Device | Eccentric Cam Locking Collar |
| Lubrication | Relubricatable |
| Static Load Rating | 6570 lb |
| Vibration Frequency Roller Spin | 0.044 cps |
| Locking Collar Width | 13/16 in |
| Inner Ring Width | 2.188 in |
| Speed [Max] | 500 rpm |
| Series | 200 |
| I.D. | 2.1875 in |
| Lubrication Type | EXXON RONEX MP STD |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 9800 lb |
| No. of lips | Triple |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Triple Lip Seal |
| Special Lube Percent | 100% Grease Fill |
| Weight | 3.51 LB |
| EAN or UPC | 793699556261 |
