Link-Belt
YG236NL
2 1/4 in Standard Duty Eccentric Cam Locking Collar Single Lip Ball Bearing
Item #103813155
- 2 1/4 in Bore Diameter
- 4.331 in Outer Diameter
- 3 1/16 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YG236NL Unmounted Replacement Bearings Ball Bearings
features
- Relubricatable
- Spherical OD
- Eccentric Cam Locking Collar
- Single Lip Contact Seal
- 2 1/4" Unmounted Ball Bearing
- Standard Duty
| O.D. | 4.331 in |
| Inner Ring Hub Diameter | 3.012 in |
| Length Through Bore | 3.0625 in |
| Temperature [Max] | 225 °F |
| Lubrication | Relubricatable Exxon Ronex MP |
| Bore Dia. [Max] | 2 7/16 in |
| Bore Length | 3 1/16 in |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Bore Dia. [Min] | 1/2 in |
| Locking Collar O.D. | 3 1/4 in |
| Temperature Range [Max] | 225 °F |
| I.D. | 2.250 in |
| Duty Type | Standard |
| Rolling Element | Ball Bearing |
| Setscrew Torque | 430-460 in/lbs |
| Duty | Standard-Duty |
| Outer Ring Width | 1.063 in |
| Locking Collar Width | 7/8 in |
| Shaft Locking | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Vibration Frequency Roller Spin | 0.043 cps |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 430 to 460 in lb |
| Locking Device | Eccentric Cam Locking Collar |
| Vibration Frequency Outer Ring Defect | 0.068 cps |
| Dynamic Load Rating | 11840 lb |
| Bearing Design | Non-Expansion |
| RPM [Max] | 4000 rpm |
| Internal Clearance | C3 Standard |
| Static Load Rating | 8080 lb |
| Inner Ring Width | 2.438 in |
| Short Hub Length | 1.219 in |
| Seal Type | N Lip Seals |
| Vibration Frequency Inner Ring Defect | 0.099 cps |
| Collar O.D. | 3 1/4 in |
| Speed [Max] | 4000 rpm |
| Series | 200 |
| Enclosure | Double Sealed |
| Available Seal Type | E3 Triple Lip Seal, N Lip Seal, H Labyrinth Seal |
| Primary Seal | Buna Single Lip Contact Seal |
| No. of lips | Single |
| Weight | 4.48 LB |
| EAN or UPC | 662327153243 |
