Link-Belt
YG331NL
1 15/16 in Heavy Duty Eccentric Cam Locking Collar Double Lip Ball Bearing
Item #103869363
- 1 15/16 in Bore Diameter
- 4.331 in Outer Diameter
- 2 25/32 in Bore Length
- Eccentric Locking Collar Shaft Locking
description
- YG331NL Unmounted Replacement Bearings Ball Bearings
features
- 1 15/16" Unmounted Ball Bearing
- Heavy Duty
- Eccentric Cam Locking Collar
- Double Lip Contact Seal
| Duty | Heavy-Duty |
| Outer Ring Width | 1.26 in |
| Internal Clearance | C3 Standard |
| Speed [Max] | 3900 rpm |
| Inch/Metric | Inch Bore |
| Inner Ring Hub Diameter | 2.701 in |
| Setscrew Torque | 620-680 in/lbs |
| Length Through Bore | 2.78125 in |
| Vibration Frequency Roller Spin | 0.033 cps |
| Temperature Range [Max] | 225 °F |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 13900 lb |
| RPM [Max] | 3900 rpm |
| Locking Collar Width | 7/8 in |
| O.D. | 4.331 in |
| Set Screw Torque | 620 to 680 in lb |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Lubrication | Exxon Ronex MP |
| Collar O.D. | 3 in |
| Inner Ring Width | 2.08 in |
| Locking Device | Eccentric Cam Locking Collar |
| Shaft Locking | Eccentric Locking Collar |
| I.D. | 1.9375 in |
| Bearing Type | Ball Bearing |
| Bore Dia. [Min] | 1 3/16 in |
| Temperature [Max] | 225 °F |
| Lubrication Type | EXXON RONEX MP STD |
| Bore Dia. [Max] | 2 15/16 in |
| Short Hub Length | 1.141 in |
| Retainer Type | Nylon |
| Duty Type | Heavy |
| Bearing Design | Non-Expansion |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Series | 300 |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Seal Type | Double Lip Seal (N) |
| Bore Length | 2 25/32 in |
| Static Load Rating | 8500 lb |
| Locking Collar O.D. | 3 in |
| Available Seal Type | N Double Lip Seal, H Labyrinth Seal |
| No. of lips | Double |
| Primary Seal | Buna Double Lip Seal With Flgrs |
| Weight | 5.385 LB |
| EAN or UPC | 793699259469 |
