- Two Piece Split Collar
- 1 1/2 in ID x 3 1/8 in OD x 3/4 in Wide
- Steel, Plain Finish
| Inch/Metric | Inch |
| O.D. | 3.125 in - 3 1/8 in |
| Collar Style | Two Piece - Split |
| Finish | Plain |
| Recessed Screw | No |
| Screw Size | 3/8-24 UNF |
| I.D. | 1.500 in - 1 1/2 in |
| Set Screw | 2 |
| Material | Steel |
| Weight | 1.2 LB |

