- One Piece Solid Collar
- 1 1/2 in ID x 2 1/4 in OD x 3/4 in Wide
- Steel, Plain Finish
| Set Screw | 1 |
| Recessed Screw | No |
| Screw Size | 3/8-24 UNF |
| Finish | Plain |
| I.D. | 1.500 in - 1 1/2 in |
| Inch/Metric | Inch |
| O.D. | 2.250 in - 2 1/4 in |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.45 LB |

