- Two Piece Split Collar
- 1 15/16 in ID x 3 7/8 in OD x 1 in Wide
- Steel, Plain Finish
| Collar Style | Two Piece - Split |
| O.D. | 3.875 in - 3 7/8 in |
| Inch/Metric | Inch |
| I.D. | 1.938 in - 1 15/16 in |
| Recessed Screw | No |
| Material | Steel |
| Finish | Plain |
| Screw Size | 1/2-13 UNC |
| Set Screw | 2 |
| Weight | 2.5 LB |

