- One Piece Solid Collar
- 1 15/16 in ID x 3 in OD x 7/8 in Wide
- Steel, Plain Finish
| Inch/Metric | Inch |
| O.D. | 3.000 in - 3 in |
| I.D. | 1.938 in - 1 15/16 in |
| Recessed Screw | No |
| Screw Size | 1/2-13 UNC |
| Set Screw | 1 |
| Finish | Plain |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Weight | 0.98 LB |

