- Two Piece Split Collar
- 1 7/16 in ID x 2 7/8 in OD x 7/8 in Wide
- Steel, Plain Finish
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Screw Size | 3/8-24 UNF |
| Material | Steel |
| Set Screw | 2 |
| I.D. | 1.438 in - 1 7/16 in |
| Inch/Metric | Inch |
| Finish | Plain |
| O.D. | 2.875 in - 2 7/8 in |
| Weight | 1.1 LB |

