- # 100
- Double Strand
- 15 Teeth
- B Style
- Steel Sprocket
| Width Across Teeth | 2.078 in |
| Bore Range [Max] | 3.1875 in |
| Sprocket Style | B |
| Bore Range [Min] | 1.25 in |
| Hub Dia. | 4.7 in |
| No. of Teeth | 15 |
| Length Through Bore | 3.12 in |
| Hub Projection | 1.042 in |
| Chain Pitch | 1.250 in |
| Bore Type | Minimum Plain Bore |
| Material | Steel |
| Pitch Diameter | 6.012 in |
| Chain No. | 100 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 6.631 in |
| Stock Bore Size | 1.25 in |
| No. of Strands Across | 2 |
| Weight | 17.5 LB |

