- # 100
- Single Strand
- 15 Teeth
- A Style
- Steel Sprocket
| Inch/Metric | Inch |
| Hub Dia. | N/A |
| Stock Bore Size | 1.25 in |
| Chain Pitch | 1.250 in |
| Sprocket Style | A |
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.692 in |
| Width Across Teeth | 0.692 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Hub Projection | N/A |
| Outside Dia. | 6.631 in |
| Chain No. | 100 |
| No. of Teeth | 15 |
| Bore Range [Min] | 1.25 in |
| Pitch Diameter | 6.012 in |
| Weight | 4.6 LB |

