- # 100
- Single Strand
- 32 Teeth
- A Style
- Steel Sprocket
| Bore Range [Max] | N/A |
| Width Across Teeth | 0.692 in |
| Sprocket Style | A |
| Bore Range [Min] | 1.25 in |
| Hub Dia. | N/A |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 12.753 in |
| Inch/Metric | Inch |
| Hub Projection | N/A |
| No. of Teeth | 32 |
| Stock Bore Size | 1.25 in |
| Chain No. | 100 |
| No. of Strands Across | 1 |
| Length Through Bore | 0.692 in |
| Outside Dia. | 13.441 in |
| Chain Pitch | 1.250 in |
| Weight | 23.51 LB |

