- # 100
- Single Strand
- 10 Teeth
- B Style
- Steel Sprocket
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 4.597 in |
| Bore Range [Max] | 1.75 in |
| Length Through Bore | 1.75 in |
| Stock Bore Size | 1 in |
| Chain No. | 100 |
| No. of Teeth | 10 |
| Hub Dia. | 3.28 in |
| Sprocket Style | B |
| Pitch Diameter | 4.045 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 1.250 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Min] | 1 in |
| Hub Projection | 1.058 in |
| Width Across Teeth | 0.692 in |
| Weight | 4.6 LB |

