- # 100
- Single Strand
- 16 Teeth
- B Style
- Steel Sprocket
| Bore Range [Min] | 1.25 in |
| Stock Bore Size | 1.25 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Length Through Bore | 2 in |
| Chain Pitch | 1.250 in |
| No. of Teeth | 16 |
| Pitch Diameter | 6.407 in |
| Outside Dia. | 7.034 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 100 |
| Bore Range [Max] | 2.75 in |
| Inch/Metric | Inch |
| Hub Dia. | 4 1/4 in |
| Width Across Teeth | 0.692 in |
| Hub Projection | 1.308 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Weight | 11.0 LB |

