- 10 Diametral Pitch
- 30 Straight Teeth
- 3.00" Pitch Diameter
- .750" Bore
- 2.250" Mounting Distance Steel Bevel
| Pitch Diameter | 3 in |
| Spiral Direction | None |
| Tooth Type | Straight |
| Size Code | 3020 |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Size | 0.75 in |
| No. of Teeth | 30 |
| Length Through Bore | 1.43 in |
| Mounting Distance | 2 1/4 in |
| Ratio | 1.5:1 |
| Use With | 10B20 30 |
| Hub Dia. | 2 1/2 in |
| Diametral Pitch | 10 |
| Weight | 2.0 LB |

