- 10 Diametral Pitch
- 50 Straight Teeth
- 5.00" Pitch Diameter
- .750" Bore
- 2.625" Mounting Distance Steel Bevel
| Size Code | 5025 |
| Tooth Type | Straight |
| Use With | 10B25 50 |
| Mounting Distance | 2 5/8 in |
| Diametral Pitch | 10 |
| Length Through Bore | 1.59 in |
| Material | Steel |
| Bore Size | 0.75 in |
| Ratio | 2:1 |
| No. of Teeth | 50 |
| Pitch Diameter | 5 in |
| Hub Dia. | 3 in |
| Spiral Direction | None |
| Hardened Teeth | Without Hardened Teeth |
| Type | Gear |
| Weight | 3.54 LB |

