- 10 Diametral Pitch
- 60 Straight Teeth
- 6" Pitch Diameter
- 7/8" Bore
- 2 1/4" Mounting Distance Steel Bevel
| Bore Size | 0.875 in |
| Pressure Angle | 20 ° |
| Pitch Diameter | 6 in |
| Spiral Direction | None |
| Hub Dia. | 3 1/2 in |
| No. of Teeth | 60 |
| Use With | 10B15-60 |
| Diametral Pitch | 10 |
| Ratio | 4:1 |
| Material | Steel |
| Tooth Type | Straight |
| Type | Gear |
| Mounting Distance | 2 1/4 in |
| Length Through Bore | 1.62 in |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 6015 |
| Weight | 4.14 LB |

