- 10 Diametral Pitch
- 60 Straight Teeth
- 6.00" Pitch Diameter
- .875" Bore
- 2.750" Mounting Distance Steel Bevel
| No. of Teeth | 60 |
| Spiral Direction | None |
| Type | Gear |
| Diametral Pitch | 10 |
| Tooth Type | Straight |
| Length Through Bore | 1.85 in |
| Ratio | 3:1 |
| Mounting Distance | 2 3/4 in |
| Use With | 10B20 60 .875, 10B20-60-.750 |
| Material | Steel |
| Hub Dia. | 3 1/2 in |
| Pitch Diameter | 6 in |
| Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Size Code | 6020 |
| Weight | 14.86 LB |

