- 10 Diametral Pitch
- 90 Straight Teeth
- 9.00" Pitch Diameter
- 1.000" Bore
- 2.500" Mounting Distance Steel Bevel
| Hardened Teeth | Without Hardened Teeth |
| Ratio | 6:1 |
| Size Code | 9015 |
| Length Through Bore | 1.81 in |
| Spiral Direction | None |
| Use With | 10B15 90 |
| Pitch Diameter | 9 in |
| Material | Steel |
| Tooth Type | Straight |
| Bore Size | 1 in |
| Mounting Distance | 2 1/2 in |
| Hub Dia. | 2 3/4 in |
| Diametral Pitch | 10 |
| Type | Gear |
| No. of Teeth | 90 |
| Weight | 8.71 LB |

