- 59 Diametral Pitch
- 59 Teeth
- 14.5° Pressure Angle
- 5.9" Pitch Diameter
- 1 1/4" Nominal Bore
| Bushing Series | 10CGB |
| Keyway | 5/16 x 5/32 |
| Pressure Angle | 14.5 ° |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.9 in |
| Diametral Pitch | 10 |
| Bore Size | 1.25 in |
| No. of Teeth | 59 |
| Weight | 7.3 LB |

